missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ KeepIT™ Freezer Boxes
Provides an ideal method for batching and storing samples.
Brand: DWK Life Sciences W651704-R
188.66 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Six different colors match the colors of CryoELITE Cryogenic Vials, creating alternatives for batching and identifying groups of samples.
- KeepIT-100 accommodates up to 100 internal threaded vials, KeepIT-81 accommodates 81 external threaded vials, and KeepIT-25 accommodates up to 25 internal or external threaded cryogenic vials; Vial sizes: 1.2 – 2mL
- Openings in bottom facilitate scanning CryoELITE 2D Data Matrix Bar Code Inserts and allow for drainage of liquid nitrogen
- Made from Eastman Tritan™ BPA-free, shatter-resistant resin
- Standard footprint is compatible with liquid nitrogen storage shelves and freezer drawers
Specifications
Red | |
Square | |
Batching and Storing Samples | |
5.1 x 5.1 x 2 in. (13 x 13 x 5.2 cm) | |
13 cm | |
13 cm | |
5.2 cm |
Copolyester Resin | |
Freezer Box | |
100 (1.2 to 2 mL Internal Threaded Cryogenic Vial) | |
5.1 in. | |
5.1 in. | |
2 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction