missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ KeepIT™ Freezer Boxes
Provides an ideal method for batching and storing samples.
Brand: DWK Life Sciences W651704-P
This item is not returnable.
View return policy
Description
Six different colors match the colors of CryoELITE Cryogenic Vials, creating alternatives for batching and identifying groups of samples.
- KeepIT-100 accommodates up to 100 internal threaded vials, KeepIT-81 accommodates 81 external threaded vials, and KeepIT-25 accommodates up to 25 internal or external threaded cryogenic vials; Vial sizes: 1.2 – 2mL
- Openings in bottom facilitate scanning CryoELITE 2D Data Matrix Bar Code Inserts and allow for drainage of liquid nitrogen
- Made from Eastman Tritan™ BPA-free, shatter-resistant resin
- Standard footprint is compatible with liquid nitrogen storage shelves and freezer drawers
Specifications
Pink | |
Square | |
Batching and Storing Samples | |
5.1 x 5.1 x 2 in. (13 x 13 x 5.2 cm) | |
13 cm | |
13 cm | |
5.2 cm |
Copolyester Resin | |
Freezer Box | |
100 (1.2 to 2 mL Internal Threaded Cryogenic Vial) | |
5.1 in. | |
5.1 in. | |
2 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction