missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Lab 45 Graduated Bottles Without Cap or Pour Ring
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Description
- Manufactured from USP Type I borosilicate glass helps prevent pH changes
- 45mm screw thread, wide mouth finish
- Graduated with writing patch
- Special pour lip facilitates easy pouring
- Autoclavable
- Color coded caps can be purchased separately
Specifications
Specifications
Capacity | 8.45 oz., 250mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8.45 oz. |
Color | Clear |
Diameter (English) | 2.75 in. |
Material | Borosilicate Glass |
Graduated | Yes |
Mouth | Wide |
Height (Metric) | 138 mm |
Product Type | Media Bottle |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'