missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Lab 45 Graduated Safety-Coated Bottles
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Description
Plastisol coated for safety
- Made from clear borosilicate glass
- Attached 45mm white polypropylene screw cap
- Pour ring to eliminate drips
- Autoclavable
- Color-coded caps available separately
Specifications
Specifications
Capacity | 33.8 oz., 1000mL |
Capacity (Metric) | 1000 mL |
Capacity (English) | 33.8 oz. |
Color | Clear |
Diameter (English) | 3.97 in. |
Includes | Wedge shaped inner sealing ring and Polypropylene pouring ring |
Material | Borosilicate Glass |
Closure Color | White |
Graduated | Yes |
Height (Metric) | 233 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'