missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LDPE Dropping Bottles With Streaming Tips and Polypropylene Caps
Click to view available options
Capacity:
0.24 oz., 7 mL
0.51 oz., 15mL
1.01 oz., 30mL
2.03 oz., 60 mL
Closure Size:
15-415 mm
20-410 mm
Height (English):
2.44 in.
3 in.
3.34 in.
4 in.
Diameter (English):
0.74 in.
1 in.
1.25 in.
1.5 in.
Description
- Made of nonautoclavable, low-density polyethylene
- Dropper bottles, tips and caps are packaged separately
Specifications
Specifications
Capacity | 1.01 oz., 30mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1.01 oz. |
Color | Natural |
Diameter (English) | 1.25 in. |
Includes | Streaming tip and Polypropylene cap |
Material | LDPE |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Height (Metric) | 85 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'