missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ LDPE Dropping Bottles With Streaming Tips and Polypropylene Caps

Product Code. 12495512
Click to view available options
Capacity:
0.24 oz., 7 mL
0.51 oz., 15mL
1.01 oz., 30mL
2.03 oz., 60 mL
Closure Size:
15-415 mm
20-410 mm
Height (English):
2.44 in.
3 in.
3.34 in.
4 in.
Diameter (English):
0.74 in.
1 in.
1.25 in.
1.5 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Tip dispenses a stream of liquid or noncontrolled drop

  • Made of nonautoclavable, low-density polyethylene
  • Dropper bottles, tips and caps are packaged separately

TRUSTED_SUSTAINABILITY

Specifications

Capacity 2.03 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2.03 oz.
Color Natural
Diameter (English) 1.5 in.
Includes Streaming tip and Polypropylene cap
Material LDPE
Closure Included Yes
Autoclavable Not Autoclavable
Height (Metric) 101 mm
Height (English) 4 in.
Closure Material Polypropylene
Closure Size 20-410 mm
Diameter (Metric) 39 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'