missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Leak-Resistant Amber HDPE Bottles with Caps
144.40 GBP valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Use promo code "23261" to get your promotional price.
Click to view available options
Capacity:
0.1 oz., 4mL
0.3 oz., 8 mL
0.5 oz., 15 mL
1 oz., 30mL
17 oz., 500 mL
2 oz., 60 mL
32 oz., 1000 mL
4.2 oz., 125 mL
8.45 oz., 250 mL
Height (Metric):
38 mm
43 mm
56 mm
69 mm
84 mm
101 mm
129 mm
171 mm
210 mm
Neck Finish:
13-425
20-410
24-410
28-410
38-430
Height (English):
1.4 in.
1.69 in.
2.2 in.
2.71 in.
3.3 in.
3.9 in.
5.07 in.
6.73 in.
8.2 in.
Description
With double-seal closure with cap attached
Ideal for short- and long-term storage and packaging.
- Narrow-mouth
- No drip pour lip for clean pouring
- Polypropylene cap attached remains tight over an extended time
- Convenience packed
Specifications
Capacity | 1 oz., 30mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Amber |
Diameter (English) | 1.25 in. |
Material | HDPE |
Neck Finish | 20-410 |
Certifications/Compliance | ISO 9001 |
Height (Metric) | 69 mm |
Height (English) | 2.71 in. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'