missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Leak-Resistant Narrow-Mouth Natural PP Bottles

Product Code. 10494092
Click to view available options
Capacity:
0.13 oz., 4mL
0.3 oz., 8 mL
0.5 oz., 15 mL
1.01 oz., 30mL
16.9 oz., 500 mL
2.02 oz., 60 mL
33.81 oz., 1000mL
4.22 oz., 125 mL
8.45 oz., 250 mL
Closure Size:
13-425 mm
20-410 mm
24-410 mm
28-410 mm
38-430 mm
Diameter (English):
0.62 in.
0.98 in.
1.25 in.
1.33 in.
1.96 in.
2.4 in.
2.83 in.
3.58 in.
Height (English):
1.49 in.
1.69 in.
2.2 in.
2.71 in.
3.3 in.
3.97 in.
5.07 in.
6.73 in.
8.26 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

With double-seal closure with cap attached

Ideal for short- and long-term storage and packaging.

  • No drip pour lip for clean pouring
  • Polypropylene cap attached remains tight over an extended time
  • Convenience packed

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8.45 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Color Natural
Diameter (English) 2.4 in.
Includes Double seal closure, no-drip pour lip
Material Polypropylene
Packaging Convenience
Certifications/Compliance ISO 9001
Mouth Narrow
Shape Round
Height (Metric) 129 mm
Height (English) 5.07 in.
Closure Material Polypropylene
Closure Size 24-410 mm
Diameter (Metric) 61 mm
Closure Type Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'