missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Leak-Resistant Wide-Mouth HDPE Bottles

Catalog Number 10091402
Click to view available options
Capacity:
1.01 oz., 30mL
16.9 oz., 500 mL
2.02 oz., 60 mL
33.81 oz., 1000mL
4.22 oz., 125 mL
8.45 oz., 250 mL
Color:
Amber
Natural
Height (Metric):
69 mm
88 mm
98 mm
125 mm
164 mm
199 mm
Height (English):
2.71 in.
3.46 in.
3.85 in.
4.92 in.
6.45 in.
7.83 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

With double-seal closure with cap attached

Ideal for short- and long-term storage and packaging.

  • No drip pour lip for clean pouring
  • Polypropylene cap attached remains tight over an extended time
  • Convenience packed

Capacity 8.45 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Color Natural
Diameter (English) 2.4 in.
Includes Double seal closure, no-drip pour lip
Material HDPE
Packaging Convenience
Certifications/Compliance ISO 9001
Mouth Wide
Shape Round
Height (Metric) 125 mm
Height (English) 4.92 in.
Closure Material Polypropylene
Closure Size 43-410 mm
Diameter (Metric) 61 mm
Closure Type Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'