missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Leak-Resistant Wide-Mouth HDPE Bottles
180.32 GBP valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Use promo code "23261" to get your promotional price.
Click to view available options
Capacity:
1.01 oz., 30mL
16.9 oz., 500 mL
2.02 oz., 60 mL
33.81 oz., 1000mL
4.22 oz., 125 mL
8.45 oz., 250 mL
Color:
Amber
Natural
Height (Metric):
69 mm
88 mm
98 mm
125 mm
164 mm
199 mm
Height (English):
2.71 in.
3.46 in.
3.85 in.
4.92 in.
6.45 in.
7.83 in.
Beschreibung
With double-seal closure with cap attached
Ideal for short- and long-term storage and packaging.
- No drip pour lip for clean pouring
- Polypropylene cap attached remains tight over an extended time
- Convenience packed
Spezifikation
Capacity | 1.01 oz., 30mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1.01 oz. |
Color | Amber |
Diameter (English) | 1.29 in. |
Includes | Double seal closure, no-drip pour lip |
Material | HDPE |
Packaging | Convenience |
Certifications/Compliance | ISO 9001 |
Mouth | Wide |
Mehr anzeigen |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'