missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Leak-Resistant Wide-Mouth Natural PP Bottles

Product Code. 10021512
Click to view available options
Capacity:
1.01 oz., 30mL
16.9 oz., 500 mL
2.02 oz., 60 mL
4.22 oz., 125 mL
8.45 oz., 250 mL
Closure Size:
28-410 mm
38-410 mm
43-410 mm
53-410 mm
Diameter (English):
1.29 in.
1.53 in.
2 in.
2.4 in.
2.8 in.
Height (English):
2.51 in.
3.46 in.
3.85 in.
4.92 in.
6.45 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

With double-seal closure with cap attached

Ideal for short- and long-term storage and packaging
.

  • No drip pour lip for clean pouring
  • Polypropylene cap attached remains tight over an extended time
  • Convenience packed

TRUSTED_SUSTAINABILITY

Specifications

Capacity 16.9 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16.9 oz.
Color Natural
Diameter (English) 2.8 in.
Includes Double seal closure, no-drip pour lip
Material Polypropylene
Packaging Convenience
Certifications/Compliance ISO 9001
Mouth Wide
Shape Round
Height (Metric) 164 mm
Height (English) 6.45 in.
Closure Material Polypropylene
Closure Size 53-410 mm
Diameter (Metric) 72 mm
Closure Type Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'