missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Limited-Volume Inserts for E-Z Vials™

Compatible with numerous vials and caps

£21.70 - £335.00


Products 7
Product Code Brand Material Volume (Metric) Includes Price Quantity & Availability  
Product Code Brand Material Volume (Metric) Includes Price Quantity & Availability  
12453691
View Documents
DWK Life Sciences
225350-631
Glass 0.35 mL With flat bottom
£185.00
Pack of 1000
Estimated Shipment: 02-01-2025
to see stock.
Add to basket
 
12674793
View Documents
DWK Life Sciences
225255
Borosilicate Glass 0.1 mL With top spring
£335.00
Pack of 200
Estimated Shipment: 02-01-2025
to see stock.
Add to basket
 
12694793
View Documents
DWK Life Sciences
225257
Polypropylene 0.25 mL With bottom spring
£38.20
Pack of 100
Estimated Shipment: 02-01-2025
to see stock.
Add to basket
 
12604803
View Documents
DWK Life Sciences
225258
Borosilicate Glass 0.25 mL With step
£152.00
Pack of 100
Estimated Shipment: 02-01-2025
to see stock.
Add to basket
 
12614803
View Documents
DWK Life Sciences
225259
Polypropylene 0.25 mL With step This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12634803
View Documents
DWK Life Sciences
225268
Borosilicate Glass 0.3 mL With bottom spring
£91.60
Pack of 100
Estimated Shipment: 02-01-2025
to see stock.
Add to basket
 
10124032
View Documents
DWK Life Sciences
225265
Glass 0.25 mL With bottom spring
£195.00
Pack of 100
Estimated Shipment: 11-12-2025
to see stock.
Add to basket
 
Description

Description

Videos
SDS
Documents

Documents

Product Certifications