missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LVI™ Vials with Crimp Top
One-piece 0.3mL clear or amber glass vials eliminate leakage and evaporation
£209.00 - £257.00
Specifications
Diameter (Metric) Outer | 12 mm |
---|---|
Material | Borosilicate Glass |
Volume (Metric) | 0.3 mL |
Volume (English) | 0.1 dr. |
Height (Metric) | 32 mm |
Product Code | Brand | Closure Type | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Color | Price | Quantity & Availability | ||||
12653385
|
DWK Life Sciences
225328 |
Screw Cap | Amber |
£237.00
Pack of 100 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
||||
12643385
|
DWK Life Sciences
225326 |
Screw Cap | Clear |
£225.00
Pack of 100 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
||||
12633385
|
DWK Life Sciences
225221-01 |
Crimp Cap | Amber |
£257.00
Pack of 100 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
||||
12623385
|
DWK Life Sciences
225220-01 |
Crimp Cap | Clear |
£209.00
Pack of 100 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
||||
Description
A 300μL tapered insert is fused into a 12 × 32mm vial, ensuring that sample is sealed in by cap and septa.
- Vial features a residual volume that can be as low as 4μL, depending on the solvent, needle style, and depth adjustment of the autosampler
- Compatible with autosamplers using 12 O.D. × 32mmH vials
- Slight flare at top of insert provides a larger needle target area
- Inserts and clear vials are made from ASTM™ Type I Class A borosilicate glass
- Amber vials are made from ASTM Type I Class B borosilicate glass
- With white ceramic marking spot for easier sample identification
Specifications
12 mm | |
0.3 mL | |
32 mm | |
LVI™ Vial |
Borosilicate Glass | |
0.1 dr. | |
ASTM Type I, Class A |