missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Lyophilized Stopper: Straight Plug Stopper
Very low adsorption of the preservatives present in aqueous parenteral solutions - Available in 2-Leg, 3-Leg and Igloo styles.
Brand: DWK Life Sciences W224100-402
236.44 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Demonstrates a very low level of moisture adsorption
- Autoclavable
Specifications
1.3cm | |
Fits 0.7cm I.D., 1.3cm O.D. mouth of vials | |
Autoclavable | |
Bromobutyl Rubber |
Lyophilization | |
46 Shore A | |
Gray | |
Straight Plug Stopper |