missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Narrow-Mouth HDPE Bottles
Click to view available options
Capacity:
1 oz., 30mL
2 oz., 60 mL
Height (Metric):
78 mm
98 mm
Neck Finish:
20-410
Height (English):
3.07 in.
3.85 in.
Description
- High Density Polyethylene, white color
- White HDPE helps protect light sensitive samples
- Good chemical resistance
- Narrow mouth ideal for liquids
- Pre-attached white polypropylene screw cap with foamed polyethylene liner
Specifications
Capacity | 1 oz., 30mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | White |
Diameter (English) | 1.06 in. |
Material | HDPE |
Closure Color | White |
Neck Finish | 20-410 |
Certifications/Compliance | ISO 9001 |
Height (Metric) | 78 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'