missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Natural HDPE Cylinder Rounds with Foamed PE-Lined Caps
Click to view available options
Capacity (Metric):
30 mL
60 mL
Description
- Pre-attached white polypropylene screw cap with foamed polyethylene liner
Specifications
Specifications
Capacity | 1 oz., 30mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Natural |
Diameter (English) | 1.06 in. |
Material | HDPE |
Closure Color | White |
Neck Finish | 20-410 |
Certifications/Compliance | ISO 9001 |
Height (Metric) | 78 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'