missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Open Top Screw Caps with Silicone Liner
Click to view available options
Neck Finish:
13-425
15-425
Color:
Black
White
No. per Case:
1000 Cs.
250 Cs.
Description
- Can withstand autoclaving / sterilization
Specifications
Specifications
Color | Black |
Material | Phenolic Resin |
No. per Case | 250 Cs. |
Neck Finish | 13-425 |
Certifications/Compliance | ISO 9001 |
Product Type | Open Top Screw Cap |
For Use With (Equipment) | Glass bottle or vial |
Closure Liner | PTFE/Silicone |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'