missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™PIPET-PAL Pipet Controller
Click to view available options
:
PIPET-PAL Pipet Controller
Description
- Lightweight and well-balanced
- Quiet, robust pump for high pipetting speed
- Precise finger-control of pipetting enables accurate dispensing, even drop-by-drop
- Versatile for both fine dosing and gravimetric dispensing
- Designed for use with all serological pipettes in the volume range 1-100mL
- Eliminates contamination with a replaceable, sterile filter Lithium-Polymer battery technology for long operating time
- Autoclavable pipette holder for cleanliness and safety
- Supplied with a universal power supply for worldwide use
Specifications
Specifications
| Battery Type | Li-polymer |
| Autoclavable | Autoclavable |
| Volume (Metric) | 1 to 100 mL |
| For Use With (Application) | Serological Pipetting |
| Weight (English) | 0.42 lb. |
| Weight (Metric) | 195 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction