missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Plastic Imhoff Cone
1000mL styrene-acrylonitrile Unit
Brand: DWK Life Sciences W990800
Additional Details : Weight : 1.17930kg
Description
- Graduations: 0.3 to 1mL (in 0.1mL subdivisions); 1 to 10mL (in 0.5mL); 10 to 40mL (in 1mL); and 40 to 100mL (in 2mL)
- Markings also at 250, 500, and 1000mL
- Made of styrene-acrylonitrile and supplied with plugged polypropylene cap
Specifications
1000 mL | |
Yes | |
33.81 oz. | |
45.72 cm |
Imhoff cone rack, volumetric determination of settleable solids in surface and saline water as well as domestic and industrial wastes | |
SAN | |
18 in. |