missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Polyethylene Snap Caps
All sizes have tabs for easy removal
£42.65 - £355.00
Product Code | Brand | For Use With (Equipment) | Diameter (Metric) Inner | No. per Case | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Diameter (Metric) Inner | No. per Case | Price | Quantity & Availability | |||
10261292
|
DWK Life Sciences
242612 |
Snap cap sample bottle | 22 mm | 200 Cs. |
£42.65
Pack of 200 |
Estimated Shipment: 18-02-2025
Log in to see stock. |
|||
10790793
|
DWK Life Sciences
242615 |
Snap cap sample bottle | 30 mm | 200 Cs. |
£47.75
Pack of 200 |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||
11788849
|
DWK Life Sciences
242616 |
Snap cap sample bottle | 34 mm | 200 Cs. |
£64.55
Pack of 200 |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||
11758859
|
DWK Life Sciences
242619 |
Snap cap sample bottle | 45 mm | 200 Cs. |
£80.00
Pack of 200 |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||
10205442
|
DWK Life Sciences
242782 |
EZ vial | 11 mm | 1000 Cs. |
£355.00
Pack of 1000 |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||
Description
For use with Snap Cap sample bottles.
- Natural low density polyethylene
- Snap Cap
- Color: Natural
- No liner
Specifications
Natural | |
LDPE | |
ISO 9001 |