missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ PP Made Delivery Nozzles
Polypropylene Nozzle and Glass Sinker - nozzle connects to the pump tubing for dispensing of liquids
£51.05 - £52.00
Specifications
Product Type | Delivery Nozzle |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
For Use With | Wheaton peristaltic pumps, dispensing pumps and tubing |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
12401541
|
DWK Life Sciences
374328 |
8 mm |
£51.05
Pack of 6 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
12481531
|
DWK Life Sciences
374324 |
2 and 3 mm |
£52.00
Pack of 6 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
12491531
|
DWK Life Sciences
374326 |
6 mm |
£51.05
Pack of 6 |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
Description
- Glass sinker is used to secure tubing when drawing from a container
Specifications
Delivery Nozzle | |
Autoclavable | |
Polypropylene | |
Wheaton peristaltic pumps, dispensing pumps and tubing |