missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Prescored Clear Standards Ampules
Glass containers designed to be hermetically sealed, preserving purity and extending content shelf life
£376.00 - £520.00
Specifications
Material | Borosilicate Glass |
---|---|
Product Type | Prescored Ampule |
Color | Clear |
Certifications/Compliance | ASTM E438 Type I, Class A |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11748709
|
DWK Life Sciences
176759 |
7 mL |
£376.00
Pack of 25 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
11758709
|
DWK Life Sciences
176762 |
20 mL |
£520.00
Pack of 25 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
Description
A gold band on the stem indicates that the ampule is pre-scored to facilitate snapping.
- Constructed of USP Type I clear and amber low-extractable borosilicate glass
- Methods of sterilization: autoclave, dry heat and EtO
- Prevents cross contamination
Standards packaging, environmental and diagnostic standards, lyophilization and cryogenic storage
Specifications
Borosilicate Glass | |
Prescored Ampule | |
Clear | |
ASTM E438 Type I, Class A |