missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Prescored Gold-Band™ Amber Ampules
Protect light-sensitive samples
Brand: DWK Life Sciences 176799
This item is not returnable.
View return policy
Description
- Amber borosilicate glass
- Prescored to eliminate filing
- Gold-Band feature indicates prescoring
- Stems can be pull sealed or tip sealed
Compliance
Meet USP Type 1 and ASTM™ Type I, Class B standards
Specifications
5 mL | |
Prescored Ampule | |
1.65 cm | |
8.4 cm | |
USP Type 1, ASTM Type I, Class A |
Borosilicate Glass | |
Amber | |
0.64 in. | |
3.3 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction