missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences™ Wheaton™ Prescored Gold-Band™ Amber Ampules
Protect light-sensitive samples
£70.65 - £144.00
Specifications
Material | Borosilicate Glass |
---|---|
Product Type | Prescored Ampule |
Color | Amber |
Certifications/Compliance | USP Type 1, ASTM Type I, Class A |
Product Code | Brand | Capacity (Metric) | Diameter (English) Outer | Height (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (English) Outer | Height (English) | Price | Quantity & Availability | ||||
11764129
|
DWK Life Sciences™
176792 |
1 mL | 0.413 in. | 2.63 in. |
£70.65
Pack of 144 |
Estimated Shipment: 08-07-2025
Log in to see stock. |
||||
10268241
|
DWK Life Sciences™
176796 |
2 mL | 0.472 in. | 2.95 in. |
£70.65
Pack of 144 |
Estimated Shipment: 08-07-2025
Log in to see stock. |
||||
11794129
|
DWK Life Sciences™
176799 |
5 mL | 0.64 in. | 3.3 in. |
£144.00
Pack of 144 |
Estimated Shipment: 08-07-2025
Log in to see stock. |
||||
Description
- Amber borosilicate glass
- Prescored to eliminate filing
- Gold-Band feature indicates prescoring
- Stems can be pull sealed or tip sealed
Compliance
Meet USP Type 1 and ASTM™ Type I, Class B standards
Specifications
Borosilicate Glass | |
Prescored Ampule | |
Amber | |
USP Type 1, ASTM Type I, Class A |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences™ Wheaton™ Prescored Gold-Band™ Amber Ampules