missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Prescored Gold-Band™ Clear Ampules
Prescored to eliminate need for filing
£59.75 - £184.00
Specifications
Material | Borosilicate Glass |
---|---|
Product Type | Prescored Ampule |
Color | Clear |
Certifications/Compliance | USP Type 1, ASTM Type I, Class A |
Product Code | Brand | Capacity (Metric) | Diameter (English) Outer | Height (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (English) Outer | Height (English) | Price | Quantity & Availability | |||
11744129
|
DWK Life Sciences
176772 |
1 mL | 0.41 in. | 2.63 in. |
£59.75
Pack of 144 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||
11340900
|
DWK Life Sciences
176779 |
5 mL | 0.64 in. | 3.3 in. |
£92.25
Pack of 144 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||
10278241
|
DWK Life Sciences
176780 |
10 mL | 0.74 in. | 4.21 in. |
£125.00
Pack of 144 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||
11754129
|
DWK Life Sciences
176782 |
20 mL | 0.88 in. | 5.11 in. |
£184.00
Pack of 144 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||
10691074
|
DWK Life Sciences
176776 |
2 mL | 0.47 in. | 2.95 in. |
£66.45
Pack of 144 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
Description
Prescored to eliminate need for filing
- Low-extractable borosilicate glass
- Gold-Band feature indicates prescoring
- Stems can be pull sealed or tip sealed
Compliance
Meet USP Type 1 and ASTM™ Type I, Class A standards
Specifications
Borosilicate Glass | |
Prescored Ampule | |
Clear | |
USP Type 1, ASTM Type I, Class A |