missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Sample Bottles
128.65 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity (Metric):
8 mL
Description
Ideal for collecting, storing and exhibiting samples in the lab or field. Wheaton™ Snap Cap Sample Bottles are manufactured from Wheaton™ 800 soda lime clear glass that conforms to USP Type III requirements.
- Packaged in corrugated trays with partitions
- Pre-attached low density polyethylene snap caps
- Available in a range of capacities and cap sizes
Specifications
Capacity | 0.3 oz., 8mL |
Capacity (Metric) | 8 mL |
Capacity (English) | 0.3 oz. |
Color | Clear |
Diameter (English) | 0.86 in. |
Material | Soda Lime Glass (Type 3) |
Closure Color | Natural |
Certifications/Compliance | USP Type III |
Mouth | Wide |
Shape | Round |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'