missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ CryoELITE™ Cryogenic Storage Vials, Internally Threaded

CryoELITE Vial with Loctagon skirt provides stability in freestanding position, and locks into the CryoELITE Benchmate Rack, making it easy to open and close the vial with one hand.

Brand:  DWK Life Sciences W985920

229.81 GBP valid until 2024-12-31
Use promo code "21935" to get your promotional price.


 View more versions of this product

Product Code. 11511365

  • £267.00 / Pack of 500
Estimated Shipment: 03-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

CryoELITE Vial with Loctagon skirt provides stability in freestanding position, and locks into the CryoELITE Benchmate Rack, making it easy to open and close the vial with one hand.

The unique manufacturing design of the CryoELITE vial creates more cap to vial surface contact for an absolute seal. The freestanding vial accommodates an optional 2D Data Matrix Bar Code Bottom Insert (Mfr. No. W985880); which provides a unique identifier for permanent traceability. The bar code bottom insert; which can be purchased separately, easily press fits into the bottom of the vial. The vial bottom format provides unrestricted sample viewing and allows for automated scanning of bar code especially when used with the Wheaton KeepIT-100™ Freezer Box (Mfr. No. W651700 Series). This results in exceptional cap seal performance exceeding DOT standards by an average of 35%, making the CryoELITE vial ideal for the transport of clinical samples. Caps and vials are made from low binding cryogenic, virgin polypropylene.

  • Made from cryogenic, radiation grade, virgin polypropylene
  • Seven different cap colors, Blue, Pink, Green, Yellow, Red, White, and Natural
  • Externally and internally threaded vials
  • Design results in pressure resistance performance well in excess of government standards

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Green
Clear
Polypropylene
2 mL
Internal
Yes
Polypropylene
50 mm
DOT, IATA
Yes
0.47 in.
12 mm
Sterile
1.96 in.
Freestanding
Yes
Screw Cap
500/Cs.
Cryogenic Vial
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.