missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Shaker Flasks With Four Baffles
Autoclavable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements.
Brand: DWK Life Sciences 354239
48.82 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 0.18140kg
Description
- For use with orbital or reciprocating shakers
- Baffles improve aeration and mixing for microbial and bacterial cultures
- Break resistant lip for use with stopper, cotton plug or film cover
Specifications
Style: Shaker | |
250 mL | |
Orbital or reciprocating shakers | |
13 cm | |
Autoclavable | |
82 mm |
3.2 in. | |
Borosilicate Glass | |
5 in. | |
Pinched | |
Baffled |