missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Shaker Flasks With Four Baffles

Autoclavable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements.

Brand:  DWK Life Sciences 354237

Additional Details : Weight : 0.19050kg

 View more versions of this product

Product Code. 12684813

  • £62.25 / Each
Estimated Shipment: 21-10-2024
to see stock.
Add to basket

Description

Description

  • For use with orbital or reciprocating shakers
  • Baffles improve aeration and mixing for microbial and bacterial cultures
  • Break resistant lip for use with stopper, cotton plug or film cover
Specifications

Specifications

Style: Shaker
125 mL
Orbital or reciprocating shakers
11 cm
Autoclavable
67 mm
2.63 in.
Borosilicate Glass
4.33 in.
Pinched
Baffled
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers