missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Shaker Flasks With Four Baffles

Autoclavable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements.

Brand:  DWK Life Sciences 354235

55.67 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 12674813

  • £58.60 / Each
Estimated Shipment: 15-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For use with orbital or reciprocating shakers
  • Baffles improve aeration and mixing for microbial and bacterial cultures
  • Break resistant lip for use with stopper, cotton plug or film cover
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Style: Shaker
50 mL
Orbital or reciprocating shakers
8.3 cm
Autoclavable
46 mm
1.8 in.
Borosilicate Glass
3.26 in.
Pinched
Baffled
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers