missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Shorty Vials™ Glass Sample Vials in Lab File™: with Caps
Come in convenient Lab File partitioned trays
£172.00 - £311.00
Specifications
Color | Clear |
---|---|
Material | Borosilicate Glass (Low Extractable) |
For Use With (Application) | For uses ranging from sample storage to freeze drying |
Thread Style | Screw |
Closure Material | Phenolic |
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Material (Liner) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Material (Liner) | Price | Quantity & Availability | |||
11784259
|
DWK Life Sciences
W225291 |
2 mL | 15 mm | 14B Rubber |
£208.00
Pack of 200 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||
12424991
|
DWK Life Sciences
W225292 |
4 mL | 17 mm | 14B Rubber |
£172.00
Pack of 200 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
|||
12434991
|
DWK Life Sciences
W225293 |
6 mL | 19 mm | 14B Rubber |
£176.00
Pack of 200 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
|||
12319929
|
DWK Life Sciences
W224606 |
2 mL | 15 mm | PTFE/14B Rubber |
£281.00
Pack of 200 |
Estimated Shipment: 14-07-2025
Log in to see stock. |
|||
11748869
|
DWK Life Sciences
W224607 |
4 mL | 17 mm | PTFE/14B Rubber |
£291.00
Pack of 200 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||
12623625
|
DWK Life Sciences
W224608 |
6 mL | 19 mm | PTFE/14B Rubber |
£311.00
Pack of 200 |
In Stock
Log in to see stock. |
|||
Description
Offering a variety of uses ranging from sample storage to freeze-drying.
- Clear vials made from borosilicate glass
- Fabricated from glass tubing for uniform sidewall and bottom thickness
- Shorty Vials feature a low profile for greater stability and less dead volume
- Supplied with attached caps to help maintain cleanliness or without caps (replacement caps can be purchased separately)
- Vials and caps are autoclavable
- Selected items fit M-T Vial File™—polystyrene trays with partitions that provide an easy way to inventory samples or to store empty vials
Clear Vials
- Made from low extractable borosilicate glass to provide superior chemical resistance
- Conform to USP Type I and ASTM E 438 Type I, Class A requirements
- 14B rubber-lined black phenolic screw cap for aqueous samples
- PTFE/14B rubber-lined black phenolic screw cap for organic samples
Specifications
Clear | |
For uses ranging from sample storage to freeze drying | |
Phenolic | |
Screw Cap |
Borosilicate Glass (Low Extractable) | |
Screw | |
Autoclavable | |
ASTM E438, USP Type I, Type I, Class A |