missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Shorty Vials™ Glass Sample Vials in Lab File™: without Caps
Come in convenient Lab File partitioned trays
£140.00 - £529.00
Specifications
Color | Clear |
---|---|
Material | Borosilicate Glass (Low Extractable) |
For Use With (Application) | For uses ranging from sample storage to freeze drying |
Thread Style | Screw |
Autoclavable | Autoclavable |
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
10384361
|
DWK Life Sciences
224822 |
4 mL | 19 mm |
£529.00
Pack of 200 |
Estimated Shipment: 07-01-2025
Log in to see stock. |
||||
10708961
|
DWK Life Sciences
224821 |
2 mL | 15 mm |
£140.00
Pack of 200 |
Estimated Shipment: 30-12-2024
Log in to see stock. |
||||
10282381
|
DWK Life Sciences
224823 |
6 mL | 19 mm |
£153.00
Pack of 200 |
Estimated Shipment: 10-12-2025
Log in to see stock. |
||||
Description
Come in convenient Lab File partitioned trays
Offering a variety of uses ranging from sample storage to freeze-drying.
- Clear vials made from borosilicate glass
- Fabricated from glass tubing for uniform sidewall and bottom thickness
- Shorty Vials feature a low profile for greater stability and less dead volume
- Caps sold separately
- Vials and caps are autoclavable
- Selected items fit M-T Vial File™—polystyrene trays with partitions that provide an easy way to inventory samples or to store empty vials
Clear Vials
- Made from low extractable borosilicate glass to provide superior chemical resistance
- Conform to USP Type I and ASTM E 438 Type I, Class A requirements
Specifications
Clear | |
For uses ranging from sample storage to freeze drying | |
Autoclavable | |
ASTM E438, USP Type I, Type I, Class A |
Borosilicate Glass (Low Extractable) | |
Screw | |
Screw Cap |