missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Soxhlet Extraction Apparatus With Standard Taper Ground Joints
For continuous extraction of analytes from a solid into an organic solvent
£580.00 - £645.00
Specifications
Product Type | Soxhlet Extraction Apparatus |
---|---|
Material | Borosilicate Glass |
Includes | Standard taper ground joints, 15mL graduated funnel, anodized aluminum clamp, No. 5 silicone stopper |
For Use With (Application) | Used for continuous extraction of analytes from a solid into an organic solvent |
Certifications/Compliance | ASTM E 438 |
Product Code | Brand | Capacity (English) | Capacity (Metric) | Thread Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Capacity (Metric) | Thread Size | Price | Quantity & Availability | |||
12674823
|
DWK Life Sciences
416000 |
4.22 oz. | 125 mL | 34/45 |
£580.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
12684823
|
DWK Life Sciences
416005 |
8.45 oz. | 250 mL | 45/50 |
£645.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
Description
- Manufactured from low extractable borosilicate glass
Specifications
Soxhlet Extraction Apparatus | |
Standard taper ground joints, 15mL graduated funnel, anodized aluminum clamp, No. 5 silicone stopper | |
ASTM E 438 |
Borosilicate Glass | |
Used for continuous extraction of analytes from a solid into an organic solvent | |
24/40 |