missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Specimen Shipping Bottles
Click to view available options
Capacity (Metric):
125 mL
Description
Compliance
Meets USP Type III requirements.
Spécification
Capacity | 4.22 oz., 125mL |
Closure Material | Rubber |
Closure Size | 48-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 51 mm |
Height (English) | 40.1 in. |
Height (Metric) | 102 mm |
Capacity (Metric) | 125 mL |
Capacity (English) | 4.22 oz. |
Diameter (English) | 20 in. |
Afficher plus |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'