missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences™ Wheaton™ Square HDPE Jug
Click to view available options
Capacity (Metric):
3785 mL
Description
- Ideal for storage and transport of liquids
- Integral handle supports carrying of the bottle
- Good chemical resistance
Specifications
Capacity (Metric) | 3785 mL |
Capacity (English) | 128 oz. |
Color | Clear |
Diameter (English) | 5.62 in. |
Material | HDPE |
Quantity | 4 Jugs/Cs. |
Sterility | Non-sterile |
Closure Color | White |
Graduated | No |
Mouth | Threaded |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'