missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Columbia Jars for Cover Slips
For staining applications, cleaning cover slips, as well as coating them with materials such as poly-lysine or silane. Wheaton™ Columbia Jars for Cover Slips are manufactured from soda lime glass.
Brand: DWK Life Sciences W900180
32.67 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Longer slip covers can be accommodated if the cap is removed
- Includes a 43-400 white polypropylene screw cap with a PTFE coated polyethylene liner
- Holds up to 4 cover slips 17-23mm wide and up to 30mm long
Specifications
White | |
Polypropylene | |
Round | |
Staining Jar |
Closure Included | |
Screw | |
Soda Lime Glass |