missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Storage Racks for Sample Vials and Bottles

Sturdy and stackable even when vials are in place

Brand:  DWK Life Sciences 868808

333.18 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 10574184

  • £350.48 / Pack of 5
Estimated Shipment: 12-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made of polypropylene
  • Each well with bottom opening for drainage
  • With Alphanumeric indexing
  • Can be cleaned in automatic washer
  • Autoclavable at 121°C for 20 minutes
  • Can fit 50 vials or bottles
  • Open I.D. is 30mm

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Polypropylene
13.25 x 11.5 x 1.25 in. (33.7 x 29.2 x 3cm)
13.25 in.
11.5 in.
1.25 in.
50
33.7 cm
29.2 cm
3 cm
3 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Wheaton™ Storage Racks for Sample Vials and Bottles > 50-position; Open I.D.: 30mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.