missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Straight Plug Rubber Stoppers

Provides maximum sealing for vials with straight-wall glass finishes. Wheaton™ Straight Plug Rubber Stoppers are manufactured from the highest quality raw materials.

£178.00 - £1335.00

Specifications

For Use With (Equipment) Vacule Ampules
View More Specs

Products 4
Product Code Brand Color Diameter (Metric) Outer Material Product Type Price Quantity & Availability  
Product Code Brand Color Diameter (Metric) Outer Material Product Type Price Quantity & Availability  
11734199
View Documents
DWK Life Sciences
224100-070
Red 13 mm Rubber Straight Plug Stopper N/A N/A N/A
12432631
View Documents
DWK Life Sciences
224100-170
Red 20 mm Rubber Straight Plug Stopper
£323.00
Pack of 1000
Estimated Shipment: 03-09-2025
to see stock.
Add to basket
 
10403085
View Documents
DWK Life Sciences
224100-175
Gray 20 mm FEP Straight Plug Stopper
£1335.00
Pack of 1000
Estimated Shipment: 16-05-2025
to see stock.
Add to basket
 
12462631
View Documents
DWK Life Sciences
224100-174
Gray 20 mm Chlorobutyl-Isoprene Straight Plug Stopper
£375.00
Pack of 1000
Estimated Shipment: 10-11-2025
to see stock.
Add to basket
 
Description

Description

  • Autoclavable
  • Available in a variety of sizes/colors
  • Manufactured to yield exceptional dimensional stability
Specifications

Specifications

Vacule Ampules
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Wheaton™ Straight Plug Rubber Stoppers

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.