missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Ultra Pure Straight Plug Stoppers

Product Code. 11708959 Shop All Wheaton Science Products Products
13 mm, 20 mm, Pack of 1000
Click to view available options
Diameter (Metric) Bottom:
7 mm
13 mm
Diameter (Metric) Top:
13 mm
20 mm
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 11708959

Brand: DWK Life Sciences W224100405

Only undefined left
Only undefined left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides for extremely high chemical purity and low gas permeability. Wheaton™ Ultra Pure Straight Plug Stoppers are manufactured from an ultra pure bromobutyl formulation.

  • Autoclavable
  • Low level of extractables
  • Complies with US, European and Japanese Pharmacopeias
  • Free of latex, nitrosamines and 2-MCBT (2-mercaptobenzothiazole)
  • Compatible with applications such as Water for Injection (WFI) where rubber can cause problems
TRUSTED_SUSTAINABILITY

Specifications

Hardness 47 Durometer
Autoclavable Autoclavable
Color Gray
Diameter (Metric) Bottom 13 mm
Diameter (Metric) Top 20 mm
Material Bromobutyl Rubber
Product Type Straight Plug Stopper
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Wheaton™ Ultra Pure Straight Plug Stoppers >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.