missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Ultra Pure Straight Plug Stoppers
Shop All Wheaton Science Products Products
Click to view available options
Diameter (Metric) Bottom:
7 mm
13 mm
Diameter (Metric) Top:
13 mm
20 mm
Unit Size:
Pack of 1000
Description
- Autoclavable
- Low level of extractables
- Complies with US, European and Japanese Pharmacopeias
- Free of latex, nitrosamines and 2-MCBT (2-mercaptobenzothiazole)
- Compatible with applications such as Water for Injection (WFI) where rubber can cause problems
Specifications
Specifications
| For Use With (Application) | Lyophilization |
| Hardness | 47 Shore A |
| Autoclavable | Autoclavable |
| Color | Gray |
| Diameter (Metric) Bottom | 7 mm |
| Diameter (Metric) Top | 13 mm |
| Material | Bromobutyl Rubber |
| Product Type | Straight Plug Stopper |
Documents
Scientific Resources
Catalogs
WHE026 Catalogue 2012 FINAL LOWRES
File size: 14.8 MB
WHE026 Catalogue 2012 FINAL LOWRES
File size: 14.8 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ Ultra Pure Straight Plug Stoppers >
Spot an opportunity for improvement?Share a Content Correction