missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Tapered Tissue Grinders

Improved design with longer tapered surface on both the mortar and pestle

£152.00 - £197.00

Specifications

Autoclavable Autoclavable
For Use With (Application) Ideal for homogenization of heart, muscle, lung, skin and plant tissue
Material Borosilicate Glass
Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.10 to 0.15mm
View More Specs

Products 5
Product Code Brand Capacity Diameter (English) Outside Length (English) Length (English) Tube Price Quantity & Availability  
Product Code Brand Capacity Diameter (English) Outside Length (English) Length (English) Tube Price Quantity & Availability  
10580072
View Documents
DWK Life Sciences
358103
0.033 oz., 1mL 0.43 in. 5.11 in. 1.92 in.
£171.00
Each
Estimated Shipment: 08-05-2025
to see stock.
Add to basket
 
10654711
View Documents
DWK Life Sciences
358107
0.1 oz., 3mL 0.43 in. 8.66 in. 3.38 in.
£172.00
Each
Estimated Shipment: 15-04-2025
to see stock.
Add to basket
 
10718001
View Documents
DWK Life Sciences
358111
0.16 oz., 5mL 0.51 in. 8.66 in. 3.66 in.
£171.00
Each
Estimated Shipment: 08-05-2025
to see stock.
Add to basket
 
10674881
View Documents
DWK Life Sciences
358115
0.5 oz., 15mL 0.7 in. 8.7 in. 4.48 in.
£197.00
Each
Estimated Shipment: 08-05-2025
to see stock.
Add to basket
 
10329461
View Documents
DWK Life Sciences
358133
0.033 oz., 1mL 0.43 in. 8.74 in. 1.92 in.
£152.00
Each
Estimated Shipment: 08-05-2025
to see stock.
Add to basket
 
Description

Description

Improved design with longer tapered surface on both the mortar and pestle

The conical surface allows initial size reduction followed by passage through the cylindrical section for the final homogenization step. Grinding efficiency is improved, and less time is required as compared to the Tenbroeck and Potter-Elvehjem designs. When the pestle is “bottomed” within the mortar, the clearance is a uniform .004 in. to .006 in. (0.1 to 0.15mm).

  • Homogenizes connective tissue including heart, muscle, skin and lung as well as plant tissue
  • Made from low-extractable borosilicate glass that conforms to ASTM Type I, Class A and USP Type I requirements
  • Interchangeable components take the hassle out of matching parts
  • Autoclavable

Specifications

Specifications

Autoclavable
Borosilicate Glass
0.10 to 0.15mm
Ideal for homogenization of heart, muscle, lung, skin and plant tissue
0.004 to 0.006 in.
Videos
SDS
Documents

Documents

Product Certifications