missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Tenbroeck Tissue Grinder

With expanded reservoir and pouring lip

Brand:  DWK Life Sciences 357426

Code : 03

Additional Details : Weight : 0.45360kg

 View more versions of this product

Product Code. 10549930

  • £299.00 / Pack of 2
Estimated Shipment: 25-03-2025
to see stock.
Add to basket

Description

Description

With expanded reservoir and pouring lip

  • Precision manufactured from Wheaton-33™ low extractable borosilicate glass
  • Can be operated by hand or slow-speed motor
  • Hollow handle permits packing with ice to reduce heat buildup
  • Clearance between pestle and tube is approximately 0.12mm

Specifications

Specifications

0.5 oz.
Borosilicate Glass
9.8 in.
3.7 in.
0.86 in.
0.5 oz., 15mL
15 mL
Tenbroeck Tissue Grinder
250mm
94mm
22mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers