missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Trypsinizing Flasks with Side Arm
Flasks feature deep-fluted sides to promote mixing. A dam below the sidearm retains untrypsinized tissue when decanting. A deep skirted screw cap on the sidearm prevents contamination of flask contents.
£115.00 - £200.00
Specifications
Description | Style: Erlenmeyer Trypsinizing |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | Used for forming cell suspensions through trypsin digestion of connective proteins |
Includes | 20-415 Sidearm cap and top cap have white Styrene Butadiene Rubber liner |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Graduated | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduated | Price | Quantity & Availability | ||||
10694943
|
DWK Life Sciences
355752 |
35 mL | No |
£115.00
Each |
Estimated Shipment: 17-03-2025
Log in to see stock. |
||||
12441391
|
DWK Life Sciences
355755 |
300 mL | No |
£139.00
Each |
Estimated Shipment: 17-03-2025
Log in to see stock. |
||||
12471391
|
DWK Life Sciences
355803 |
75 mL | Yes |
£151.00
Each |
Estimated Shipment: 17-03-2025
Log in to see stock. |
||||
12451391
|
DWK Life Sciences
355757 |
700 mL | No |
£200.00
Each |
Estimated Shipment: 17-03-2025
Log in to see stock. |
||||
12431391
|
DWK Life Sciences
355754 |
150 mL | No |
£129.00
Each |
Estimated Shipment: 17-03-2025
Log in to see stock. |
||||
12481391
|
DWK Life Sciences
355804 |
150 mL | Yes |
£155.00
Each |
Estimated Shipment: 17-03-2025
Log in to see stock. |
||||
10685713
|
DWK Life Sciences
355753 |
75 mL | No |
£124.00
Each |
Estimated Shipment: 17-03-2025
Log in to see stock. |
||||
Description
- Sidearm allows easier decanting of contents while retaining large particles behind the dam
- Sidearm caps are 20-415 size
- Caps have white styrene-butadiene rubber liners
- Flasks made from Wheaton 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E- 438 Type I, Class A requirements
Specifications
Style: Erlenmeyer Trypsinizing | |
Used for forming cell suspensions through trypsin digestion of connective proteins | |
Autoclavable |
Borosilicate Glass | |
20-415 Sidearm cap and top cap have white Styrene Butadiene Rubber liner | |
Screw |