missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Unlined Aluminum Center Disc Tear-Out Seals
Exposes the top of the rubber stopper to the syringe when the center disc is opened or removed
£128.00 - £134.00
Product Code | Brand | Color | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Closure Size | Price | Quantity & Availability | ||||
11718779
|
DWK Life Sciences
224182-05 |
Blue | 13 mm |
£134.00
Pack of 1000 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
11778779
|
DWK Life Sciences
224182-06 |
Red | 13 mm |
£134.00
Pack of 1000 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
10488901
|
DWK Life Sciences
224183-05 |
Blue | 20 mm |
£128.00
Pack of 1000 |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||||
10086701
|
DWK Life Sciences
224183-06 |
Red | 20 mm |
£128.00
Pack of 1000 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
Description
Exposes the top of the rubber stopper to the syringe when the center disc is opened or removed
- Available in 13 or 20mm O.D.
Specifications
Aluminum | |
1000/Cs. | |
Center Disc Tear-out Cap |