missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Unlined Aluminum Open-Top Seals

Open-top seal exposes stopper for sample retrieval with a syringe
Brand: DWK Life Sciences 224178-06
100.42 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
This item is not returnable.
View return policy
Description
- Unlined
- Closure Type: Seal

Specifications
Red | |
1000/Cs. | |
20 mm |
Aluminum | |
Open Top Cap |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
WHE026 Catalogue 2012 FINAL LOWRES
File size: 14.8 MB
WHE026 Catalogue 2012 FINAL LOWRES
File size: 14.8 MB
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
3Hours
20Minutes
48Seconds
20
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ Unlined Aluminum Open-Top Seals > 20mm (0.79in.); Red
Spot an opportunity for improvement?Share a Content Correction