missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Unlined Aluminum Tear-Off Seals
Shop All Wheaton Science Products Products

Click to view available options
Color:
Blue
Green
Natural
Red
Closure Size:
13 mm
20 mm
30 mm
Unit Size:
Pack of 1000
Description
Tear-off seal can be removed completely allowing content to pour from bottle
- Aluminum
- Unlined
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
Specifications
| Color | Natural |
| Material | Aluminum |
| Quantity | 1000/Cs. |
| Type | Tear-off Cap |
| Closure Size | 13 mm |
Documents
Scientific Resources
Catalogs
WHE026 Catalogue 2012 FINAL LOWRES
File size: 14.8 MB
WHE026 Catalogue 2012 FINAL LOWRES
File size: 14.8 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ Unlined Aluminum Tear-Off Seals >
Spot an opportunity for improvement?Share a Content Correction