missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ V Vial™ with Open-Top Screw Cap: Clear
Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe
£127.00 - £301.00
Specifications
Material (Liner) | PTFE/Silicone |
---|---|
Color | Clear |
Material | Borosilicate Glass (Low Extractable) |
For Use With (Application) | Ideal for small scale reactions, centrifugation, storage, packaging and shipping |
Style | Conical V |
Includes: Silicone-lined, black phenolic screw caps faced with PTFE.
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Graduated | Height (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Graduated | Height (Metric) | Price | Quantity & Availability | ||
11556305
|
DWK Life Sciences
W986293NG |
0.3 mL | 13 mm | Yes | 35 mm |
£139.00
Pack of 12 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
||
13111813
|
DWK Life Sciences
W986298NG |
2 mL | 20 mm | Yes | 44 mm |
£192.00
Pack of 12 |
Estimated Shipment: 25-03-2025
Log in to see stock. |
||
10299974
|
DWK Life Sciences
W986299NG |
5 mL | 20 mm | Yes | 65 mm |
£301.00
Pack of 12 |
Estimated Shipment: 13-03-2025
Log in to see stock. |
||
10453265
|
DWK Life Sciences
W986287NG |
3 mL | 20 mm | No | 50 mm |
£172.00
Pack of 12 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
||
11576305
|
DWK Life Sciences
W986297NG |
3 mL | 20 mm | Yes | 50 mm |
£193.00
Pack of 12 |
Estimated Shipment: 25-03-2025
Log in to see stock. |
||
12673355
|
DWK Life Sciences
W986282NG |
0.3 mL | 12 mm | No | 35 mm | ||||
10297903
|
DWK Life Sciences
W986281NG |
0.1 mL | 12 mm | No | 35 mm |
£179.00
Pack of 12 |
Estimated Shipment: 25-03-2025
Log in to see stock. |
||
11546305
|
DWK Life Sciences
W986283NG |
0.3 mL | 13 mm | No | 35 mm |
£127.00
Pack of 12 |
Estimated Shipment: 25-03-2025
Log in to see stock. |
||
10378673
|
DWK Life Sciences
W986284NG |
1 mL | 13 mm | No | 44 mm |
£144.00
Pack of 12 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
||
11566305
|
DWK Life Sciences
W986294NG |
1 mL | 20 mm | Yes | 44 mm |
£157.00
Pack of 12 |
Estimated Shipment: 25-03-2025
Log in to see stock. |
||
10298093
|
DWK Life Sciences
W986288NG |
2 mL | 20 mm | No | 44 mm |
£169.00
Pack of 12 |
Estimated Shipment: 25-03-2025
Log in to see stock. |
||
10398913
|
DWK Life Sciences
W986289NG |
5 mL | 20 mm | No | 65 mm |
£202.00
Pack of 12 |
Estimated Shipment: 25-03-2025
Log in to see stock. |
||
10603543
|
DWK Life Sciences
W986290NG |
10 mL | 24 mm | No | 72 mm |
£176.00
Pack of 6 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
||
Description
Manufactured from Wheaton-33™ low extractable borosilicate glass.
Specifications
PTFE/Silicone | |
Borosilicate Glass (Low Extractable) | |
Conical V | |
Phenolic | |
ASTM E438, USP Type I, Type I, Class A |
Clear | |
Ideal for small scale reactions, centrifugation, storage, packaging and shipping | |
Screw | |
Screw Cap (Open-top) |