missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ V Vial™ with Solid-Top Screw Cap, Amber

Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe

Brand:  DWK Life Sciences W986334NG

 View more versions of this product

Product Code. 11768719

  • £286.00 / Pack of 12
Estimated Shipment: 07-07-2025
to see stock.
Explore more special offers
Add to basket

Includes: 14B rubber-lined black phenolic screw caps faced with PTFE
This item is not returnable. View return policy

Description

Description

Amber vials are made of“320”Type I glass for light-sensitive materials

TRUSTED_SUSTAINABILITY
Specifications

Specifications

PTFE/14B Rubber
13 mm
1 mL
Conical V
0.3 dr.
Screw Cap
USP Type I
Amber
Borosilicate Glass
Ideal for small scale reactions, centrifugation, storage, packaging and shipping
Screw
Phenolic
44 mm
13-425
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.