missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ V Vial™ with Solid-Top Screw Cap, Clear
Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe
£145.00 - £506.00
Specifications
Color | Clear |
---|---|
Material | Borosilicate Glass (Low Extractable) |
For Use With (Application) | Ideal for small scale reactions, centrifugation, storage, packaging and shipping |
Style | Conical V |
Thread Style | Screw |
Includes: 14B rubber-lined black phenolic screw caps faced with PTFE
Product Code | Brand | Volume (Metric) | Graduated | Height (Metric) | Closure Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Graduated | Height (Metric) | Closure Size | Price | Quantity & Availability | ||
11596295
|
DWK Life Sciences
W986253NG |
0.3 mL | No | 35 mm | 13-425 |
£506.00
Pack of 12 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||
11506305
|
DWK Life Sciences
W986254NG |
1 mL | No | 44 mm | 13-425 |
£151.00
Pack of 12 |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||
11754159
|
DWK Life Sciences
W986256NG |
2 mL | No | 61 mm | 15-415 |
£179.00
Pack of 12 |
Estimated Shipment: 03-07-2025
Log in to see stock. |
||
11714239
|
DWK Life Sciences
W986279NG |
5 mL | Yes | 65 mm | 20-400 |
£253.00
Pack of 12 |
Estimated Shipment: 09-06-2025
Log in to see stock. |
||
12653365
|
DWK Life Sciences
W986261NG |
2 mL | No | 44 mm | 20-400 |
£179.00
Pack of 12 |
Estimated Shipment: 03-07-2025
Log in to see stock. |
||
11516305
|
DWK Life Sciences
W986257NG |
3 mL | No | 50 mm | 20-400 |
£190.00
Pack of 12 |
Estimated Shipment: 03-07-2025
Log in to see stock. |
||
11748879
|
DWK Life Sciences
W986260NG |
10 mL | No | 72 mm | 20-400 |
£193.00
Pack of 6 |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||
10637333
|
DWK Life Sciences
W986274NG |
1 mL | Yes | 44 mm | 13-425 |
£163.00
Pack of 12 |
Estimated Shipment: 17-04-2025
Log in to see stock. |
||
11704239
|
DWK Life Sciences
W986277NG |
3 mL | Yes | 50 mm | 20-400 |
£195.00
Pack of 12 |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||
10460558
|
DWK Life Sciences
W986259NG |
5.0 mL | No | 65 mm | 20-400 |
£211.00
Pack of 12 |
Estimated Shipment: 03-07-2025
Log in to see stock. |
||
11764159
|
DWK Life Sciences
W986273NG |
0.3 mL | Yes | 35 mm | 13-425 |
£145.00
Pack of 12 |
Estimated Shipment: 03-07-2025
Log in to see stock. |
||
11794299
|
DWK Life Sciences
W986276NG |
2.0 mL | Yes | 61 mm | 15-415 |
£199.00
Pack of 12 |
Estimated Shipment: 03-07-2025
Log in to see stock. |
||
10218003
|
DWK Life Sciences
W986272NG |
2.0 mL | Yes | 44 mm | 20-400 |
£199.00
Pack of 12 |
Estimated Shipment: 03-07-2025
Log in to see stock. |
||
Description
Clear vials are manufactured from Wheaton-33™ low extractable borosilicate glass
Specifications
Clear | |
Ideal for small scale reactions, centrifugation, storage, packaging and shipping | |
Screw | |
Screw Cap |
Borosilicate Glass (Low Extractable) | |
Conical V | |
Phenolic | |
ASTM E438, USP Type I, Type I, Class A |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title