missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Vacule™ with Screw Cap
Solid black cap without liner holds stopper in place
£239.00 - £254.00
Specifications
Color | Clear |
---|---|
Diameter (Metric) Outer | 22 mm |
Material | Borosilicate Glass |
For Use With (Application) | For lyophilization and freeze drying applications |
Thread Style | Screw |
Product Code | Brand | Volume (Metric) | Height (Metric) | Volume (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Height (Metric) | Volume (English) | Price | Quantity & Availability | |||
10608784
|
DWK Life Sciences
651907 |
10 mL | 60 mm | 2.7 dr. |
£239.00
Pack of 200 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||
10486531
|
DWK Life Sciences
651905 |
5 mL | 45 mm | 1.4 dr. |
£254.00
Pack of 200 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||
Description
- Wheaton-33™ borosilicate glass
Order Info
Accepts stoppers 06-406-11B and 06-406-12 for freeze drying applications
Specifications
Clear | |
Borosilicate Glass | |
Screw | |
ASTM Type I, Class A, USP Type I |
22 mm | |
For lyophilization and freeze drying applications | |
Screw Cap |